You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #FLK18T8

Enclosure Interior Lighting Fixture T8, 18" Flourescent Lamp

SKU # 62398008200 Manufacturer Series: FLK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Interior Lighting Fixture
Lamp Type: Flourescent
Lamp Size: T8, 18 in.
Number of Lamps: 1
Voltage: 115/230V
Lens: PVC, White
Switch: Manual
Size: 18 x 1.75 x 4.5

Enclosure Lighting Packs: Type - Enclosure Interior Lighting Fixture; Lamp Type - Flourescent; Lamp Size - T8, 18"; Number of Lamps - 1; Voltage - 115/230; Lens - PVC, White; Switch - Manual; Size - 18.00x1.75x4.50; Additional Information - Receptacle; Manufacturer Series - FLK

Additional Info: Receptacle