Menu Search
HAMMOND MANUFACTURING #FLK15LED

LED Light Kit, 120V, LED, Aluminum

SKU # 62398091115 Manufacturer Series: FLK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Light Kit
Lamp Type: LED
Number of Lamps: 4
Voltage: 120V
Material: Aluminum
Switch: Manual
Size: 34.5 x 4.46 x 1.54 in.

Enclosure Lighting Packs: Type - LED Light Kit; Lamp Type - LED; Number of Lamps - 4; Voltage - 120; Material - Aluminum; Switch - Manual ; Size - 34.50x4.46x1.54 in.; Additional Information - Energy Use: 15.0 W, Operating Temperature: -20 deg C to 50 deg C ; Manufacturer Series - FLK

Additional Info: Energy Use: 15.0 W, Operating Temperature: -20 deg C to 50 deg C