Menu Search
HAMMOND MANUFACTURING #FLK10LED

Light Kit, 120V, LED, Aluminum

SKU # 62398091114 Manufacturer Series: FLK LED
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Kit
Lamp Type: LED
Number of Lamps: 3
Voltage: 120V
Material: Aluminum
Switch: Manual
Size: L: 26 in.

Enclosure Lighting Packs: Type - Light Kit; Lamp Type - LED; Number of Lamps - 3; Voltage - 120; Material - Aluminum; Switch - Manual; Size - 26.00 in. L; Additional Information - Energy Use: 9.8 W; - FLK LED

Additional Info: Energy Use: 9.8 W