Menu Search
NVENT HOFFMAN #LED24V15

Light, Enclosure, 24V, 0.5A, LED Lamp

SKU # 78351019194
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Interior Light
Lamp Type: LED
Voltage: 24V
Material: Aluminum
Size: 15 x 1.25 x 1.79 in.

HOFF LED24V15 LED LIGHT 24V 15IN

Additional Info: Current Rating: 0.5A, Mounting Type: Panel