Menu Search
HAMMOND MANUFACTURING #1427D7

Bail Kit, 2.5 in. H, Steel, Chrome

SKU # 62398049220
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bail Kit
Material: Steel
Color: Chrome
Size: H: 2.5 in.
Contents: (4) Black Plastic Feet, (6) Pan head Screws 6-32 x 1/2 in., (6) Hex Nuts No .6-32 , (6) No. 6 Lock Washers

Additional Info: Bails Mounting Center: 7 in.