Menu Search
HAMMOND MANUFACTURING #1599CLIPGY

Belt Clip, 1.12 x 1.88 in., Nylon, Gray

SKU # 62398054263
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Belt Clip
Material: Nylon
Color: Gray
Size: 1.12 x 1.88 in.
Contents: (2) Nylon Screws, Mounting Template

Additional Info: IP Rating: IP54