Menu Search
HAMMOND MANUFACTURING #BPAK

Blank Plate, 10.56 x 2.25 in., Steel, Gray

SKU # 62398090006
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blank Plate
Application: Covering Flange Cutouts
Material: Steel
Color: Gray
Size: 10.56 x 2.25 in.

Enclosure Mounting Brackets: Type - Blank Plate; Application - Covering Flange Cutouts; Material - Steel; Color - Gray; Size - 10.56 x 2.25 in.