Menu Search
HAMMOND MANUFACTURING #1455CFBK

Enclosure Flanged End Panel Kit, Wall Mount, Black

SKU # 62398000854
RoHS Compliant
Type: Enclosure Flanged End Panel Kit
Material: Anodized Aluminum
Color: Black
Mounting Type: Wall
Size: HxWxD: 1.18 x 2.13 x 0.65 in.
Contents: Black Pan Head Assembly Screws
Enclosure Type: 1455C