Menu Search
HAMMOND MANUFACTURING #1455DFBK

Enclosure Flanged End Panel Kit, Wall Mount, Black

SKU # 62398010235
RoHS Compliant
Type: Enclosure Flanged End Panel Kit
Material: Anodized Aluminum
Color: Black
Mounting Type: Wall
Size: HxWxD: 1.18 x 1.67 x 0.5 in.
Contents: Black Pan Head Assembly Screws
Enclosure Type: 1455D