Menu Search
HAMMOND MANUFACTURING #1455TFBK

Enclosure Flanged End Panel Kit, Wall Mount, Black

SKU # 62398051495
RoHS Compliant
Type: Enclosure Flanged End Panel Kit
Material: Anodized Aluminum
Color: Black
Mounting Type: Wall
Size: HxWxD: 2.28 x 6.5 x 0.65 in.
Contents: Black Pan Head Assembly Screws
Enclosure Type: 1455T