Menu Search
HAMMOND MANUFACTURING #1591FUGY

Enclosure Mounting Bracket, 5.72 in. L x 4.59 in. W

SKU # 62398001238
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Mounting Bracket
Material: ABS Plastic
Color: Light Gray
Mounting Type: Wall, Shelf, Flange
Size: 5.72 in. L x 4.59 in. W
Enclosure Type: 1591U, 1591US, 1591V, 1591VS