You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
HAMMOND MANUFACTURING #1591FBGY

Enclosure Mounting Bracket, Wall, Shelf, Flange Mount

SKU # 62398013595
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Mounting Bracket
Material: ABS Plastic
Color: Light Gray
Mounting Type: Wall, Shelf, Flange
Size: HxWxD: 2.31 x 5.41 x 0.12 in.
Enclosure Type: 1591B, 1591BS, 1591XXB, 1591XXBS