You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1591FDBK

Enclosure Mounting Bracket, Wall, Shelf, Flange Mount

SKU # 62398013598
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Mounting Bracket
Material: ABS Plastic
Color: Black
Mounting Type: Wall, Shelf, Flange
Size: HxWxD: 3.01 x 6.97 x 0.12 in.
Enclosure Type: 1591D, 1591DS, 1591XXD, 1591XXDS