Menu Search
HAMMOND MANUFACTURING #1418XHHP

Enclosure Panel Rail, 31.5 in. H, Steel, 10 Gauge, White, Panel Mount

SKU # 62398037420
RoHS Compliant
Type: Enclosure Panel Rail
Material: Steel, 10 Gauge
Color: White
Mounting Type: Panel Mount
Size: H: 31.5 in.
Contents: Mounting Hardware

Enclosure Mounting Brackets: Type - Enclosure Panel Rail; Material - Steel, 10 Gauge; Color - White; Mounting Type - Panel Mount; Size - 31.50 in. H; Contents - Mounting Hardware