Menu Search
HAMMOND MANUFACTURING #RDAB2U15

Extension Support Bracket, Rack Mount, 14 ga Steel

SKU # 62398042555 Manufacturer Series: RDAB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Two Post Extension Support Bracket
Application: Mounting a UPS, Server, Switch, NVR and Other Rack Mount Equipment
Material: 14 Gauge
Color: Black
Mounting Type: Rack
Size: 3.57 in. H x 6.00 in. W x 2.13 in. D
Contents: (2) Pairs of Angles, (1) Installation Guide and Mounting Hardware