You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJFPUWM1210

Flange, Molded Polycarbonate

SKU # 62398002255 Manufacturer Series: PJU Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flange
Application: External Mounting Brackets
Material: Molded Polycarbonate
Contents: (2) Flange

Enclosure Mounting Brackets: Type - Flange; Application - External Mounting Brackets; Material - Molded Polycarbonate; Contents - (2) Flange; Manufacturer Series - PJU Series