Menu Search
HAMMOND MANUFACTURING #1455KFBK

Flange Mounting Bracket, 2.02 x 3.07 x 0.65 in., Aluminum, Black, Wall Mount

SKU # 62398024157
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flange Mounting Bracket
Application: External Mounting Bracket
Material: Aluminum
Color: Black
Mounting Type: Wall Mount
Size: 2.02 x 3.07 x 0.65 in.

HMN 1455KFBK ACCY-FLANGE-KIT