Menu Search
HAMMOND MANUFACTURING #1455KF

Flange Mounting Bracket, 2.02 x 3.07 x 0.65 in., Aluminum, Clear, Wall Mount

SKU # 62398024155
RoHS Compliant
Type: Flange Mounting Bracket
Application: External Mounting Bracket
Material: Aluminum
Color: Clear
Mounting Type: Wall Mount
Size: 2.02 x 3.07 x 0.65 in.