Menu Search
HAMMOND MANUFACTURING #1591Z6

PC Board Card Adaptor, 0.19 x 2.01 x 0.24 in., ABS

SKU # 62398055850
RoHS Compliant
Type: PC Board Card Adaptor
Application: Horizontal Mounting of P.C. Board
Material: ABS
Size: 0.19 x 2.01 x 0.24 in.

Enclosure Mounting Brackets: Type - PC Board Card Adaptor; Application - Horizontal Mounting of P.C. Board; Material - ABS; Size - 0.19 x 2.01 x 0.24 in.; Additional Information - IP Rating: IP54

Additional Info: IP Rating: IP54