Menu Search
HAMMOND MANUFACTURING #PJPOLEMNT10

Pole Mounting Kit, Non-Metallic

SKU # 62398070373 Manufacturer Series: PJPOLEMNT Series
RoHS Compliant
Type: Pole Mounting Kit
Application: Pole Mounting
Material: Nonmetallic
Contents: Mounting Hardware

Enclosure Mounting Brackets: Type - Pole Mounting Kit; Application - Pole Mounting; Material - Non-Metallic; Contents - Mounting Hardware; Manufacturer Series - PJPOLEMNT Series