Menu Search
HAMMOND MANUFACTURING #PMH15GY

Pole Mounting Kit, Steel, Gray, Junction, Wall Mount

SKU # 62398060195 Manufacturer Series: PMK Series
RoHS Compliant
Type: Pole Mounting Kit
Application: Pole Mounting
Material: Steel
Color: Gray
Mounting Type: Junction, Wall Mount
Enclosure Type: EJ

Enclosure Mounting Brackets: Type - Pole Mounting Kit; Application - Pole Mounting; Material - Steel; Color - Gray; Mounting Type - Junction, Wall Mount; Enclosure Type - EJ; Manufacturer Series - PMK Series