Menu Search
HAMMOND MANUFACTURING #1418QR

Quick Release Clamp, 1.22 x 1.73 x 0.51 in., Stainless Steel, Wall Mount

SKU # 62398041091
RoHS Compliant
Type: Quick Release Clamp
Application: Installing on Clamp Bracket
Material: Stainless Steel
Mounting Type: Wall Mount
Size: 1.22 x 1.73 x 0.51 in.

Enclosure Mounting Brackets: Type - Quick Release Clamp; Application - Installing on Clamp Bracket; Material - Stainless Steel; Mounting Type - Wall Mount; Size - 1.22 x 1.73 x 0.51 in.