Menu Search
NVENT HOFFMAN #P2ACB10

Support Bracket Kit, 33.7 in. L, 14 ga Steel

SKU # 78351030828 Manufacturer Series: P40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Support Bracket Kit
Application: 1000mm Modular Enclosure Frame
Material: 14 Gauge
Size: L: 33.7 in.
Contents: Installation Hardware

Support Brackets cross the depth of a modular enclosure and can be used for additional support for heavy devices mounted on the sides or tops.