Menu Search
RITTAL CORP #8800370

Mounting Bracket, 6-1/2 in. L x 4 in. W x 3-1/2 in. H

SKU # 63988935137
Type: Mounting Bracket
Material: Die-cast Zinc
Size: LxWxH: 6-1/2 x 4 x 3-1/2 in.
Contents: (24) Brackets, (24) 5.5 x 13mm Sheet Metal Screws
Enclosure Type: TS 8 Type Enclosure