Menu Search
HAMMOND MANUFACTURING #2CCSTL

Caster, Console, Locking, 500 lbs Capacity

SKU # 62398040371 Manufacturer Series: S2CCAST
RoHS Compliant
Kit Type: Enclosure Caster Kit
Contents: 2-Caster

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Caster Kit; Contents - 2-Caster; Additional Information - Specification: Heavy Duty, Capacity: 500 lb; Manufacturer Series - S2CCAST

Additional Info: Specification: Heavy Duty, Capacity: 500 lb