Menu Search
HAMMOND MANUFACTURING #1427X

Enclosure Folding Leg, ABS, White, 1.35 in. H Open Position, 2.50 in. L Closed Position

SKU # 62398030212
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Mounting Feet
Material: ABS
Finish: White

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Material - ABS; Finish - White; Additional Information - Height: 1.35 in. (In Open Position), Length: 2.50 in. (In Closed Position)

Additional Info: Height: 1.35 in. (In Open Position), Length: 2.50 in. (In Closed Position)