Menu Search
HAMMOND MANUFACTURING #C3RHCLOMFK1

Enclosure Mounting Feet Kit, NEMA 3R, IP24, Steel, Gray

SKU # 62398036805 Manufacturer Series: C3R HCLO
RoHS Compliant
Kit Type: Enclosure Mounting Feet
Enclosure Types: NEMA 3R, IP24
Material: Steel
Finish: Gray

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Enclosure Types - NEMA 3R, IP24; Material - Steel; Finish - Gray; Manufacturer Series - C3R HCLO