You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PJW4NLS

Enclosure Mounting Feet, NEMA 4X, Stainless Steel

SKU # 62398095221 Manufacturer Series: PJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Mounting Feet
Contents: 4-Mounting Feet
Enclosure Types: NEMA 4X
Material: Stainless Steel

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 4-Mounting Feet; Enclosure Types - NEMA 4X; Material - Stainless Steel; - PJ