Menu Search
HAMMOND MANUFACTURING #M3784-7001

Folding Tilt Leg, Fiberglass, Black, 2.6 in. L x 1.8 in. H

SKU # 62398079290
RoHS Compliant
Kit Type: Enclosure Mounting Feet
Contents: 2-Mounting Feet, Hardware
Material: Fiberglass
Finish: Black

Enclosure Mounting Feet and Castor Kits: Kit Type - Enclosure Mounting Feet; Contents - 2-Mounting Feet, Hardware; Material - Fiberglass; Finish - Black; Additional Information - Size: 2.60 in. L x 1.80 in. H

Additional Info: Size: 2.60 in. L x 1.80 in. H