Menu Search
HAMMOND MANUFACTURING #CCSTN

Non-Locking Caster without Brakes, 4.88 in. H Mounting, C2, C3 Series Rack Cabinets, Gray

SKU # 62398044323
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Enclosure Caster Kit
Contents: 2-Caster, Hardware
Mounting Height: 4.88
Enclosure Types: C2, C3 Series Rack Cabinets
Finish: Gray

Mounting Feet and Castor Kits: Kit Type - Enclosure Caster Kit; Contents - 2-Caster, Hardware; Mounting Height - in - 4.88; Enclosure Types - C2, C3 Series Rack Cabinets; Finish - Gray; Additional Information - Wheel Diameter: 3.50 in., Capacity: 250 lb; Manufacturer Series - CCST