Menu Search
HAMMOND MANUFACTURING #MF0045

Wall Mounting Feet Kit, Smaller RP Series Enclosures, Gray

SKU # 62398017908
RoHS Compliant
Kit Type: Enclosure Wall Mounting Feet Kit
Contents: Wall Mounting Feet, Mounting Hardware and Wall Anchors
Enclosure Types: Smaller RP Series Enclosures
Material: Polycarbonate
Finish: Gray