Menu Search
EATON #N600

Neutral Kit, 600A, CU/AL Wire, (2) 1 - (2) 100 Main Lug, (1) 6 - -1 250 Ground Lug

SKU # 62103703117
Kit Type: Enclosure Neutral Kit
Enclosure Max Amps: 600A
Wire Type: CU/AL
Main Lug Min: (2) 1
Main Lug Max: (2) 500
Ground Lug Min: (1) 6
Ground Lug Max: (1) 250

Enclosure Neutral Kits: Kit Type - Enclosure Neutral Kit; Enclosure Max Amps - 600A; Wire Type - CU/AL; Main Lug Min - (2) 1; Main Lug Max - (2) 500; Ground Lug Min - (1) 6; Ground Lug Max - (1) 250; Additional Information - Insulated and Groundable, Kit Contains (2) Main Lugs and (3) Ground Lugs

Additional Info: Insulated and Groundable, Kit Contains (2) Main Lugs and (3) Ground Lugs