You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1495XN

Enclosure Pedestal Mounting, 24 x 24 in., 1.13 in., Steel

SKU # 62398047900 Manufacturer Series: 1495
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Enclosure Pedestal Mounting
Size: 24 x 24 in.
Depth: 1.13 in.
Material: Steel

Additional Info: Color: Gray