Menu Search
HAMMOND MANUFACTURING #R147-030-200R

Heavy Duty Base, 110 x 152 in., Cast Iron

SKU # 62398045549 Manufacturer Series: HDSSCIB
RoHS Compliant
Base Type: Heavy Duty Base
Size: 110 x 152 in.
Material: Cast Iron

Enclosure Pedestal Bases: Base Type - Heavy Duty Base; Size - in - 110.00 x 152.00; Material - Cast Iron; Manufacturer Series - HDSSCIB