Menu Search
HAMMOND MANUFACTURING #2CLS

Enclosure Pedestal, 24.0 x 16.5 in., 26 in. H, Directly On Floor or Plinth Mount, Steel, 14Ga, Gray

SKU # 62398084720 Manufacturer Series: S2CP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Pedestal
Size: 24 x 16.5 in.
Height: 26 in.
Mounting: Directly On Floor or Plinth
Material: Steel, 14 Gauge
Finish: ANSI 61 Gray

HMN 2CLS 24IN-PEDISTAL