Menu Search
NVENT HOFFMAN #A44CCOL

Enclosure Pedestal, Straight Steel, 14Ga, 10Ga Flanges

SKU # 78351057320
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Pedestal, Straight
Size: 4 x 4 in.
Height: 35 in.
Mounting: Bolt-On Floor or Base
Material: Steel, 14 Gauge, 10 Gauge Flanges
Finish: ANSI 61 Gray