Heavy Duty Elbow, 1.65x5.66 in., Cast Aluminum, NEMA 12, 13
SKU
#
62398045537
Manufacturer Series:
HDSSEL
RoHSCompliant
Specifications
Mount Type:
Elbow
Pendant Arm Size:
1.65x5.66 in. (42x144mm)
Material:
Cast Aluminum
Rating:
NEMA 12, 13
Description
Enclosure Pendant Arm Tube Mounts: Mount Type - Elbow; Pendant Arm Size - 1.65x5.66 in. (42x144mm); Material - Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - HDSSEL