Menu Search
HAMMOND MANUFACTURING #R147-035-000R

Heavy Duty Elbow Coupling, 300 Degrees, 1.65x6.06 in., Cast Aluminum, NEMA 12, 13

SKU # 62398045541 Manufacturer Series: HDSSELC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Elbow Coupling
Adjustment Range: 300 Degrees
Pendant Arm Size: 1.65x6.06 in. (42x154mm)
Material: Cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Elbow Coupling; Adjustment Range - 300 Degrees; Pendant Arm Size - 1.65x6.06 in. (42x154mm); Material - Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - HDSSELC