Menu Search
HAMMOND MANUFACTURING #R147-025-200R

Heavy Duty Enclosure Coupling, 300 Degrees, 2.83x5.70 in., Cast Aluminum, NEMA 12, 13

SKU # 62398045548 Manufacturer Series: HDSSEC
RoHS Compliant
Mount Type: Enclosure Coupling
Adjustment Range: 300 Degrees
Pendant Arm Size: 2.83x5.70 in. (72x145mm)
Material: Cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Enclosure Coupling; Adjustment Range - 300 Degrees; Pendant Arm Size - 2.83x5.70 in. (72x145mm); Material - Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - HDSSEC