Menu Search
HAMMOND MANUFACTURING #R147-015-200R

Heavy Duty Intermediate Joint, 170 Degrees, 7.08x12.59 in., Cast Iron, NEMA 12, 13

SKU # 62398045546 Manufacturer Series: HDSSIJ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Intermediate Joint
Adjustment Range: 170 Degrees
Pendant Arm Size: 7.08x12.59 in. (180x320mm)
Material: Cast Iron
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Intermediate Joint; Adjustment Range - 170 Degrees; Pendant Arm Size - 7.08x12.59 in. (180x320mm); Material - Cast Iron; Rating - NEMA 12, 13; Manufacturer Series - HDSSIJ