Menu Search
HAMMOND MANUFACTURING #R149-020-000

Tara Plus Fixed Elbow, 2.36x5.59 in., Die Cast Aluminum, NEMA 12, 13

SKU # 62398019032 Manufacturer Series: TPSSFE48
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Fixed Elbow
Pendant Arm Size: 2.36x5.59 in. (60x142mm)
Material: Die-cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Fixed Elbow; Pendant Arm Size - 2.36x5.59 in. (60x142mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSFE48