Menu Search
HAMMOND MANUFACTURING #R149-020-001

Tara Plus Fixed Elbow, 2.36x6.90 in., Die Cast Aluminum, NEMA 12, 13

SKU # 62398019208 Manufacturer Series: TPSSFE70
RoHS Compliant
Mount Type: Fixed Elbow
Pendant Arm Size: 2.36x6.9 in. (60x175mm)
Material: Die-cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Fixed Elbow; Pendant Arm Size - 2.36x6.9 in. (60x175mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSFE70