Menu Search
HAMMOND MANUFACTURING #R149-005-000

Tara Plus Socket Joint, 300 Degrees, 2.36x5.42 in., Cast Aluminum, NEMA 12, 13

SKU # 62398019036 Manufacturer Series: TPSSSJ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Socket Joint
Adjustment Range: 300 Degrees
Pendant Arm Size: 2.36x5.42 in. (60x138mm)
Material: Cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Socket Joint; Adjustment Range - 300 Degrees; Pendant Arm Size - 2.36x5.42 in. (60x138mm); Material - Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSSJ