Menu Search
HAMMOND MANUFACTURING #R149-010-001

Tara Plus Vertical Wall Joint, 316 Degrees, 2.44x5.12 in., Die Cast Aluminum, NEMA 12, 13

SKU # 62398019039 Manufacturer Series: TPSSVWJ
RoHS Compliant
Mount Type: Vertical Wall Joint
Adjustment Range: 316 Degrees
Pendant Arm Size: 2.44x5.12 in. (62x130mm)
Material: Die-cast Aluminum
Rating: NEMA 12, 13

Enclosure Pendant Arm Tube Mounts: Mount Type - Vertical Wall Joint; Adjustment Range - 316 Degrees; Pendant Arm Size - 2.44x5.12 in. (62x130mm); Material - Die Cast Aluminum; Rating - NEMA 12, 13; Manufacturer Series - TPSSVWJ