Menu Search
NVENT HOFFMAN #S1MFC

Flange Coupling, 300° Adjustment, NEMA 12, IP55

SKU # 78351032765 Manufacturer Series: CS5
RoHS Compliant
Mount Type: Flange Coupling
Adjustment Range: 300°
Material: RAL 9005 Black Die Cast Aluminum
Rating: NEMA 12, IP55

The flange coupling attaches a tube to the enclosure, enabling 300-degree enclosure rotation and can be locked into a given position. The flange coupling has a safety stop and maintenance-free bearings. Die-cast aluminum construction. Choice of RAL 9005 black or RAL 7035 light gray finish. Includes installation instructions, gaskets, tube setscrews and enclosure mounting hardware.