Menu Search
NVENT HOFFMAN #CCS2FCLG

Flange Coupling Cast Aluminum, Light Gray Arm Straight to Enclosure

SKU # 78351041849 Manufacturer Series: Compact Series 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Flange Coupling
Application-Mounting: Arm Straight to Enclosure
Adjustment Range: 300 Degrees
Pendant Arm Size: 1.77x2.36" (45x60mm)
Material: Cast Aluminum, Light Gray
Rating: NEMA, IEC, DIN

Enclosure Pendant Arm Tube Mounts: Mount Type - Flange Coupling; Application-Mounting - Arm Straight to Enclosure; Adjustment Range - 300 Degrees; Pendant Arm Size - 1.77x2.36" (45x60mm); Material - Cast Aluminum, Light Gray; Rating - NEMA, IEC, DIN; Additional Information - Range: 300 deg. Rotation; Manufacturer Series - Compact Series 2

Additional Info: Range: 300 deg. Rotation