Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
NVENT HOFFMAN #CCS2WJHLG

Wall Joint Mount Cast Aluminum, Light Gray Arm Horizontal off Wall

SKU # 78351041819 Manufacturer Series: Compact Series 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Wall Joint Mount
Application-Mounting: Arm Horizontal off Wall
Adjustment Range: 300 Degrees
Pendant Arm Size: 1.77x2.36" (45x60mm)
Material: Cast Aluminum, Light Gray
Rating: NEMA, IEC, DIN

Enclosure Pendant Arm Tube Mounts: Mount Type - Wall Joint Mount; Application-Mounting - Arm Horizontal off Wall; Adjustment Range - 300 Degrees; Pendant Arm Size - 1.77x2.36" (45x60mm); Material - Cast Aluminum, Light Gray; Rating - NEMA, IEC, DIN; Manufacturer Series - Compact Series 2