Menu Search
HAMMOND MANUFACTURING #R144-311-500

Enclosure Suspension Tube, Steel, 2.12x1.34 in., 59.06 in. L

SKU # 62398060614 Manufacturer Series: TPSSST Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Suspension Tube
Construction: Steel Tube
Size: 2.12 x 1.34 in. (54 x 34mm), 2.36 x 1.57 in. (60 x 40mm)
Length: 59.06 in. (1500mm)
Rating: NEMA, IEC

Additional Info: Rectangular Tube, Light Gray, IEC 60529