Menu Search
HAMMOND MANUFACTURING #R144-321-000

Enclosure Suspension Tube, Steel, 2.44x2.76 in., 39.37 in. L

SKU # 62398060611 Manufacturer Series: TPSSST Series
RoHS Compliant
Type: Enclosure Suspension Tube
Construction: Steel Tube
Size: 2.44 x 2.76 in. (62 x 70mm)
Length: 39.37 in. (1000mm)
Rating: NEMA, IEC

Additional Info: Round Tube, Light Gray, IEC 60529