Menu Search
NVENT HOFFMAN #ST500500SS

L-Shaped Tubing, Polished 304 Stainless Steel, 19.68 in. L

SKU # 78351019364 Manufacturer Series: VM9
RoHS Compliant
Type: L-Shaped Tubing
Construction: Polished 304 Stainless Steel
Size: IDxOD: 2.37 x 2.5 in.
Length: 19.68 in.
Rating: IP54

Specifically designed to support the Syspend Sanitary HMI Enclosure in sanitary washdown environments, particularly food and beverage manufacturing. The suspension system supports up to 90 lb. (40.8 kg) at 3.3 ft. (1 m). Its modular design with multiple tube lengths and bent tubes allows for application versatility.